Select Country and Language Canada / French
Changer de pays
CPMK20 | HOFFMAN ENCLOSURES INC

HOFFMAN ENCLOSURES INC | CPMK20 | Pole Mounting Kits

  • Réf. fabricant CPMK20
  • PART #453120
Description

Enable COMLINE, CONCEPT, ACCESSPLUS, D-BOX(tm) and L-BOX enclosures to be mounted to poles of various sizes and shapes. Simply attach the galvanized steel channel bar to the mounting holes at the back of the enclosure, then wrap the stainless steel strap around the pole and through the bar. Kit includes two mounting channels, two straps suitable for up to 12-in. diameter pole, and mounting hardware.