Select Country and Language Canada / French
Changer de pays
CPS2.6-II 120V | ELECTRO-VOICE

ELECTRO-VOICE | CPS2.6-II 120V | CPS2.6-II Power Amplifier, 2 x 600 W @ 4 Ohms, 2U, XLR/Phoenix Type Inputs, Barrier Strip Outputs, Ready for Optional RCM-810 IRIS-Net Remote Control Module, 120 V

  • Réf. fabricant CPS2.6-II 120V
  • PART #708655
Type: AUDIO AMPLIFIER
Description

Compact Precision amplifiers combine outstanding audio performance with the highest-possible reliability and safety to create an ideal high-power solution for touring and rentals. Incorporating an innovative switchmode power supply into Class-H technol ogy, the CP series delivers clean headroom that is far above stated nominal output. This advanced design also results in improved performance-to-weight ratio for easier touring, reduced waste heat for closer rack spacing and reduced power consumption f or enhanced energy efficiency. A complete set of protection circuitry guards people and equipment against hazardous conditions, and a rigid, robust chassis, built to the highest precision manufacturing standards, ensures dependable operation on even th e most grueling tours. With exceptionally clean power and tour-friendly touches that facilitate fast, flexible setup, Compact Precision amplifiers fulfill even the most demanding requirements of pro audio touring.

Must be a reseller to purchase this product.

Caractéristiques
  • High power with advanced Class-H efficiency
  • Ideal for demanding concerts and tours
  • Exceptional dynamic headroom
  • Rugged, compact, and lightweight
  • 2100 W per channel (2 O)
  • XLR pass-though input connections
  • Easy connection to bi-amped loudspeakers
  • S mode power supply
  • Built-in dynamic limiters
  • Complete protection: thermal, overload, shorts, HF, DC, back-EMF, inrush current
  • Three-stage front-to-rear fans
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires