Select Country and Language Canada / French
Changer de pays
CPS4.5 120V | ELECTRO-VOICE

ELECTRO-VOICE | CPS4.5 120V | CPS4.5 4-channel Power Amplifier, 4 x 500 W into 2, or 4 Ohms, or 70 V / 100 V Direct Drive, 2U, Ready for RCM-810 IRIS-Net Remote Control Module, In/Outputs Phoenix Type, 120 V

  • Réf. fabricant CPS4.5 120V
  • PART #708658
Type: AUDIO AMPLIFIER
Description

The CPS4.10 amplifier offers four independent Class-D Variable Load Drive (VLD) amplifier blocks, each one capable of delivering up to 1000 Watts into Low-Z or High-Z loads. Per default, each channel can be configured individually for max. Power output into either 2 O, 4 O, 70V- or 100V networks without involvement of any output transformers. Being designed for professional audio installation market, special care was taken for long term cost of ownership parameters. In addition to remarkably low cur rent consumption and heat dissipation, the CPS4.10 provides remote standby switching with just 5 Watts consumption in standby mode. An optional remote control module RCM-810 provides control and supervision features via IRIS-Net, including monitoring o f amplifier status and real time load supervision. In addition, via RCM-810 the Variable Load Drive characteristics can be set for max. power output into any load between 2 O and 10 O, in steps of 0.1 O.

Must be a reseller to purchase this product.

Caractéristiques
  • High Efficient Class-D Design
  • Optimized for permanent installation
  • EN 54-16: 2008
  • Optional Remote Control Module (RCM-810)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires