Select Country and Language Canada / French
Changer de pays
CPSMC0200-210-LA | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC0200-210-LA | Point System 2-Slot Chassis With Last Gasp Option, 12 Volt DC, 1.5 Amp, Class B, LA

  • Réf. fabricant CPSMC0200-210-LA
  • PART #586185
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Description

The Dual-Slot Point System(TM) chassis may be equipped with the last gasp power option. This feature enables the device to store a small amount of power to enable it to send out an SNMP trap to alert the management console in the event of a power failure

Caractéristiques
  • When to use the Dual-Slot Point System(TM) Chassis- Connect remote site and manage the conversion process, small desktop conversion where limited number of connections are required
  • Last gasp- This feature enables the device to store a small amount of power to enable it to send out an SNMP trap to alert the management console in the event of a power failure
  • Uses external wall mount 12 Volt 1.5 Amp power supply
  • Any Point System(TM) card currently available will fit this chassis
  • Remote switch with in-band conversion management
  • Remote desktop without conversion management
Spécifications
  • Item: 2-Slot Chassis With Last Gasp option
  • Power: External AC/DC: 12 Volt DC, 1.5 Amp
  • Class: B
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 5.500 Inch Width x 5.700 Inch Depth x 2.200 Inch Height
Infos techniques et normes

EN55024, CISPR22/EN55022 Class A And B, FCC And CISPR Class A And B [Class B-Compliant Only When Using Class B-Compliant Media Converters], CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires