Select Country and Language Canada / French
Changer de pays
CPSMC1300-100-BR | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC1300-100-BR | Point System 13-Slot Chassis With One AC Power Supply, 100 - 240 Volt, 50/60 Hz, 3.0 - 1.5 Amp Universal Input, BR

  • Réf. fabricant CPSMC1300-100-BR
  • PART #587333
Port 1 Device Technology: ACCESSORIES
Port 2 Device Technology: ACCESSORIES
Caractéristiques
  • When to use Point System(TM)- Network management is key, Port density and rack space are paramount, FCC Class A and EN55022 Class A only are required
  • Comprehensive media conversion platform
  • Enhanced SNMP management software Focal Point(TM)
  • FCC Class A- EN55022 Class A
  • Supports upto 13 Point System(TM) Slide-In-Module Media Converters in a single chassis
  • Standard 19 Inch 2U rack unit height
  • Front loaded hot-swappable power modules
  • Power enable/disable per slot
  • Only 12 Inch deep
  • Point System(TM) Products: Point System(TM) chassis (single, dual, 8, 13, 18 or 19-slot); Focal point management software; Point System(TM) management modules; Point System(TM) slide-in-module media converters; Point System(TM) power supply modules
Applications

High-Density Commercial Applications- Multiple Protocol Networks- Industrial And Military Applications

Spécifications
  • Item: 13-Slot Chassis With One AC Power Supply
  • Slots: (13) Slots in Front For Media Converter Slide-in-Modules; (2) Slots in Front For Power Supply Modules
  • Unit LEDs: Power
  • Power: Universal Input 100 - 240 Volt, 50/60 Hz, 3.0 - 1.5 Amp
  • Environmental Conditions: 0 to 50 deg C; 5 - 95% Humidity Non-Condensing; 0 - 10000 ft Altitude
  • Dimension: 17.000 Inch Width x 12.000 Inch Depth x 3.500 Inch Height
Infos techniques et normes

UL Listed and CSA certified, FCC Class A, CISPR/EN55022 Class A, EN55024, EN61000, CE Mark

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires