Select Country and Language Canada / French
Changer de pays
CPSMC1910-100 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMC1910-100 | 19-slot Point System(tm) Chassis with -48V power supply

  • Réf. fabricant CPSMC1910-100
  • PART #249733
Device: MEDIA CONVERTERS
Description

Gigabit Ethernet / Fiber Channel Optical Mode Conversion Point System(tm) Slide-In-Module Media Converters [Class B] 1000BASE-SX 850nm multimode (SC) [62.5/125um: 220 m/722 ft. 50/125um: 550 m/1804 ft.] to 1000BASE-LX 1550nm single-mode (SC) [65 km/40 .4 miles]

Caractéristiques
  • Converts single-mode to multimode and 1000BASE-SX on a Gigabit Ethernet switch to 1000BASE-LX on a port by port basis
  • Card manageability
  • Multimode signal detect
  • Hardware/software mode
  • Fiber port enable/disable multimode
  • Fiber port enable/disable single-mode
Spécifications
  • Port One: 1000BASE-SX 850nm multimode (SC) [62.5/125 m: 220 m/722 ft.
  • 50/125 m: 550 m/1804 ft.]
  • Single-Mode.Warranty: Lifetime
  • Single-Mode.Shipping Weight: 1 lb. (0.45 kg)
  • Single-Mode.Status Leds: PWR Steady LED indicates connection to external power LKS (Single-mode fiber link) Steady LED indicates single-mode fiber link LKM (Multimode fiber link) Steady LED indicates multimode fiber link
  • Single-Mode.Power Consumption: 3.5 watts
  • Port Two: 1000BASE-LX 1550nm single-mode (SC) [65 km/40.4 mi.]
  • Single-Mode.Dimensions: Width: 0.86" (22 mm) Depth: 5.0" (127 mm) Height: 3.4" (86 mm)
  • Single-Mode.Environment: See chassis specifications
  • Connectors: 2 duplex or simplex fiber optic
  • Single-Mode.Compliance: UL Listed, C-UL Listed (Canada)
  • CISPR/EN55022 Class A&B + EN55024
  • FCC Class A&B
  • CE Mark
  • Single-Mode.3-Position Jumper: HARDWARE Converter mode is determined by jumper settings. SOFTWARE Converter mode is determined by most- recently- saved on- board microprocessor settings.
Infos techniques et normes

Tech Info and Standards: IEEE Std 802.3 2000

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires