Select Country and Language Canada / French
Changer de pays
CPSMM-120 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMM-120 | Single Slot Master Management ModuleCan be used with the 19, 18, 13, 8 or 2-Slot Point System(tm) Chassis.

  • Réf. fabricant CPSMM-120
  • PART #249802
Device: MEDIA CONVERTERS
Description

The most popular management card. This device occupies a single slot in the Point System chassis and it fully supports all management features. The CPSMM-120 has a DB-9 serial interface for the CLI (command line interface) as well as a 10BASE-T RJ45 in terface for network management. The CPSMM-120 should be used when the Point System chassis is intended to be used as a single device (when the user does not intend to stack multiple Point System Chassis together.)