Select Country and Language Canada / French
Changer de pays
CPSMM-210 | TRANSITION NETWORKS

TRANSITION NETWORKS | CPSMM-210 | Single Slot Expansion Management Module [Class B] Used in expansion chassis when stacking multiple Point System(tm) Chassis. Can be used with the 19, 18, 13, 8 or 2-Slot Point System(tm) Chassis.

  • Réf. fabricant CPSMM-210
  • PART #231558