Select Country and Language Canada / French
Changer de pays
CPTZ28D5W | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CPTZ28D5W | 22x Surface Mount Indoor - PTZ Dome Camera

  • Réf. fabricant CPTZ28D5W
  • PART #553178
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 976 X 494
Signal Process: ANALOG
Caractéristiques
  • 700 TV lines of resolution
  • 22x optical zoom
  • Day/Night (ICR) function
  • DNR (digital noise reduction) function
  • 240 preset positions
  • 2 Alarm Inputs / 1 Alarm Output (5VTTL)
  • Variable Speed from 0.1º /sec. - 380º /sec.
  • 90º auto flip
  • Surface/flush mount compatibility
Spécifications
  • 22x Surface Mount Indoor PTZ Dome Camera
  • Color: White
  • Sensor Type: 1/4 ExView HAD II(TM) CCD
  • Pixel: Effective - 976 (H) x 494 (V), Total - 1020 (H) x 508 (V)
  • Lens: 3.9 mm (Wide) - 85.8 mm (Tele), F1.6 (Wide) - F3.7 (Tele)
  • Viewing Angle: 3.9 mm - 49.5 Degree (H)/85.8 mm - 2.4 Degree (H)
  • Horizontal Resolution: 700 TVL
  • Electronic Shutter: 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.5 Lux (Color)
  • Signal To Noise Ratio: More Than 50 dB
  • White Balance Range: AWB/WAWB/Indoor/Outdoor/Manual
  • Day/Night Mode: Yes
  • Rotation angle: Pan/Tilt 360 Degree (Endless)/0 - 90 Degree (Auto Flip)
  • On-Screen Display: English, French, German, Italian, Spanish, Polish, Portuguese
  • Network Protocol: Pelco-P, Pelco-D
  • Power Source: 12 Volt DC (Power Supply Not Included), 15.734 kHz (H), 59.94 Hz (V)
  • Power Consumption: 8 Watt (650 mA)
  • Dimensions: 6.07 Inch Dia x 5.95 Inch Height
  • Weight: 2.43 lb
  • Operating Temperature: 32 to 104 deg F
  • Mounting: Surface
  • Environmental Conditions: 0 - 90% Relative Humidity (Non-Condensing)
  • Interface: Alarm - 2 Inputs, 1 Output (5VTTL)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires