Select Country and Language Canada / French
Changer de pays
CPTZ29D5W | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CPTZ29D5W | 22x Surface Mount Outdoor - PTZ Dome Camera

  • Réf. fabricant CPTZ29D5W
  • PART #553179
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: PAN-TILT ZOOM
Resolution: 976 X 494
Signal Process: ANALOG
Caractéristiques
  • Max. 352x zoom (22x optical/16x digital)
  • Day/Night (ICR) function
  • 3DNR (digital noise reduction) function
  • DIS (Digital Image Stabilization) function
  • 240 preset positions
  • 4 alarm inputs/1 alarm output (5VTTL)
  • Variable speed from 0.1 Degree/sec80 Degree/sec
  • 180 Degree digital flip
  • 2:1 interlace scanning system
  • Internal/external synchronization
  • Auto/manual/one push/constant manual focus
  • Preset: 380 Degree/sec, Manual: Maximum 380 Degree/sec (turbo) pan speed, Preset: 380 Degree/sec, Mal: Maximum 300 Degree/sec (turbo) tilt speed
  • 16 auto scans and 1 auto pan, 8 tour, 8 pattern
  • On/Off (6 character) camera title
  • Day/Night - Auto/Color/BW/Global
  • Motion detection, BLC/HLC/Off Backlight compensation, On/Off digital image stabilizatn
  • 8 privacy masking, 3D/2D digital noise reduction, On/Off (maximum 512x) digital slow shutter
  • Min./Low/Middle/High AGC, RS-485 Communication
Spécifications
  • 22x Surface Mount Outdoor PTZ Dome Camera
  • Color: White
  • Sensor Type: 1/4 Sony Super HAD(TM) CCD
  • Pixel: Effective - 976 (H) x 494 (V), Total - 1020 (H) x 508 (V)
  • Lens: 3.9 mm (Wide) - 85.8 mm (Tele), F1.6 (Wide) - F3.7 (Tele)
  • Viewing Angle: 3.9 mm - 49.5 Degree (H)/85.8 mm - 2.4 Degree (H)
  • Horizontal Resolution: 700 TVL
  • Electronic Shutter: 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.1 Lux (Color), 0.00001 Lux (BW and Slow Shutter)
  • Signal To Noise Ratio: More Than 50 dB
  • White Balance Range: AWB/WAWB/Indoor/Outdoor/Manual
  • Day/Night Mode: Yes
  • Wide Dynamic Range: Yes
  • Rotation angle: Pan/Tilt 360 Degree (Endless)/0 - 180 Degree (Digital Flip)
  • Network Protocol: Pelco-P, Pelco-D
  • Power Source: 12 Volt DC, 24 Volt AC (Power Supply Not Included), 15.734 kHz (H), 59.94 Hz (V)
  • Power Consumption: 12 Watt
  • Dimensions: 6.06 Inch Dia x 5.51 Inch Height
  • Weight: 3.3 lb
  • Operating Temperature: 14 to 122 deg F
  • Mounting: Surface
  • Environmental Conditions: 0 - 90% Relative Humidity (Non-Condensing)
  • Interface: Alarm - 4 Inputs, 1 Output (5VTTL)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires