Select Country and Language Canada / French
Changer de pays
CQUAD55V | CRIMSON AV

CRIMSON AV | CQUAD55V | Ceiling mounted Quad display system for 32" to 55"+ monitors, includes a VESA mounting interface

  • Réf. fabricant CQUAD55V
  • PART #703489
Description

A complete hardware kit for mounting 4 displays from the ceiling. Includes all hardware required for installation (with exception of ceiling bolts). Comes complete with a 10' pipe drop and a heavy duty ceiling adapter for structural or Unistrut mountin g. Features through-column cord management and lockable rotation of entire system or individual screens post installation.

Caractéristiques
  • Pre-assembled components are easily bolted together
  • System ships in standard boxes, not requiring special shipping and handling arrangements or charges
  • 360º of post-installation lockable rotation of entire system
  • Lockable rotation of each screen (limied only by size of TV) for flexible configuration angles
  • VESA compatible
  • Up to 20º of pin-locking incremental tilt adjustment
  • Post installation screen leveling without use of tools
  • Pre-sorted hardware pack for easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires