Select Country and Language Canada / French
Changer de pays
CR47-H4000 | IONODES

IONODES | CR47-H4000 | CIRRUS CR4 Series IP Recording Appliances (NVR) - High Performance IP Recording Appliance INTEL Core i7, 4TB, SSD Boot Drive, up to 64 MP Cams

  • Réf. fabricant CR47-H4000 | ION-IPRD-1-0073
  • PART #644223
Audio: NO
Mount Type: RACK
Type: NVR

Must be a reseller to purchase this product.

  • Compact and powerful - Powered by the latest 3rd Generation Intel Core(TM) i7 Processor Technology
  • Local video playback - Display up to 16 HD streams locally
  • Record and manage up to 64 cameras - Run your choice of VMS software
  • Full featured operating system - Runs Windows Embedded Standard 7
  • Multi storage options - Up to 4TB of internal storage, external storage via USB 3.0 / Gigabit LAN
  • Management software - Full suite of web based management software
  • Quick Setup Wizard - Automated VMS platform deployment
  • Pre-Loaded VMS Packages - Genetec, Milestone, Exacq, Avigilon and more
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires