Select Country and Language Canada / French
Changer de pays
CRLB37EG | ERICO

ERICO | CRLB37EG | Caddy Rod Lock Beam Clamp For 3/8" Threaded Rod

  • Réf. fabricant CRLB37EG
  • PART #444637
Type: CLAMPS
Caractéristiques
  • Easy "push install" design allows installers to simply push the threaded rod through the mounting hole, instantly locking it into position
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Reduces installation time up to 60%
  • Refer to Static Load 1 when Flange Thickness is 5/16" (9mm) or less. Refer to Static Load 2 when Flange Thickness is 3/8" (9.5mm) or greater.
  • Recognizing that torque wrenches are generally not used or available on many job sites, the setscrew should be tightened so it contacts the I-beam and then an additional 1/2 turn added.
  • For use on plain and electro zinc plated hardware only.
Spécifications
  • Material: Cast Iron
  • Finish: Electro Zinc Plated
  • B ("): 2"
  • C ("): 13/16"
  • Flange Thickness (") ~ : 7/16"
  • Flange Thickness (") ~ : 1/8"
  • Pipe Size ~ : 4"
  • Rod Size ("): 3/8"
  • Static Load 1 (lb): 250 lb
  • Static Load 2 (lb): 500 lb
  • 500 lb 3:1
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires