Select Country and Language Canada / French
Changer de pays

PANDUIT | CRS1-125-X | Cable Rack Spacer, 1 Position, Stackable Cable Management, Glass Filled Flame Retardant Nylon 6.6, Accepts Cable Up To 1.25" (31.8mm) Diameter, Black, Pack of 10

  • Réf. fabricant CRS1-125-X
  • PART #361736
Cable Management Type: ACCESSORIES
Color: BLACK

One space stackable cable rack spacer. Manufactured from black glass-filled flame retardant nylon 6.6. Use with CRS4 to fill width of ladder rack. Accepts cable up to 1.25" (31.8mm) diameter.

  • Separates and supports cable and prevents pinch points between the bottom row of cable and the rung as a result of the weight of multiple cable layers applied on top of each other
  • Maximize rack space by stacking products for maximum cable capacity
  • Provides an alternative to lacing cord by allowing user to secure cable to spacer to prevent movement of cable
  • Provides attractive installations
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires