Select Country and Language Canada / French
Changer de pays
CRSM 84/20-1200 | TE-ENERGY

TE-ENERGY | CRSM 84/20-1200 | Wraparound Repair Sleeve Range: 0.95" - 2.70" ICEA/ANSI C119.1

  • Réf. fabricant CRSM 84/20-1200
  • PART #144459
Conductor Size: 1000
Heat Shrink/Cold Shrink: HEAT SHRINK
Indoor/Outdoor: OUTDOOR
Termination/Splice: SPLICE
Voltage: 1KV

TE Connectivity's Raychem CRSM sleeves close easily with a permanent locking system that consist of a raised rail profile and a stainless steel channel. These sleeves are made from crosslinked polyolefin, which equals or exceeds the material properties of the original cable jacket. CRSM sleeves fit a wide range of cable sizes and have unlimited shelf life, when stored under normal conditions.

  • Qualified to ANSI C119.1 rated to ICEA electrical withstand test for 1000 V. RUS accepted for use as jacket restoration materials on JCN cable.
  • For use on standard poly- or elastomeric insulated/jacketed cables or lead-jacketed cables, which may include aluminum or steel armoring.
  • Use as insulation for 1/C low-voltage power cable up to 1000V and for jacket repair up to 35 kV or for general sealing applications. All CRSM sleeves are sealant-coated.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires