Select Country and Language Canada / French
Changer de pays
CRT-001 | CORNING

CORNING | CRT-001 | Connector Removal Tool With Integrated Flashlight and Two Standard AAA Batteries, SC, LC, MTRJ and MU For Cables 3.2 and 1.6 mm With 900µm Buffered Fiber

  • Réf. fabricant CRT-001
  • PART #333600
Type: FIBER
Caractéristiques
  • The CRT-001 contains an integrated flashlight to make visibility in dark patch panels easier
  • The connector removal tool is used with SC, LC, MT-RJ and MU connectors and is designed to work with cable jacket types of 3 mm, 2 mm and 1.6 mm and with 900 m buffered fiber
  • Integrated flashligh: Visibility in dark patch panels
  • Comfortable design: Easy for small or large hands to use
  • Long, narrow jaws: Smooth connector insertion and removal
  • Contoured notch on one side of tip: Ensures proper latching
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires