Select Country and Language Canada / French
Changer de pays
CS-154 | TOA ELECTRONICS INC

TOA ELECTRONICS INC | CS-154 | Horn Speaker, 15 Watt (100 Volt Line), 150 Hertz to 15 Kilohertz, 97 dB Sensitivity, 12 CM Cone, 366 MM Width x 272 MM Depth x 230 MM Height, Off-White ABS Plastic Resin

  • Réf. fabricant CS-154
  • PART #305551
Type: SPEAKER
Description

TOA's CS-64, CS-154, and CS-304 speakers are for outdoor-use, they use wide-range horns that can provide background music or paging announcements which have high quality sound. They are designed to produce high output with an increase of the speaker ac oustic conversion efficiency, by the use of a horn in combination with a cone speaker. The CS-64 employs an exponential horn, while the CS-154 and CS-304 use constant directivity horns (90 horizontal) to control sound directivity, realizing uniform and clear sound dispersion over a wide area. These wide-range speakers are also designed to stand up to the rigorous weather conditions when installed outdoors. The speakers' ABS resin enclosure is light in weight, structurally strong and resistant to imp acts. Since the enclosures are also treated with weatherproof polyurethane resin paint, they are extremely resistant to the effects of ultraviolet light, ensuring many years of reliable operation. The speakers also comply with IP-64 Standard requiremen ts for dust proof and waterproof capabilities. In addition, the internal speaker parts feature a special weatherproof treatment to enhance the waterproof properties of the entire speaker. Stainless-steel brackets and screws further protect the unit fro m rust and corrosion.

Must be a reseller to purchase this product

Caractéristiques
  • Weather-resistant
  • Constant directivity coverage (CS-154/CS-304)
  • High sensitivity: up to 98 dB (1 W/1 M)
  • Moisture-resistant speaker component (4.72 in.)
  • Built-in 70.7 V/100 V transformer with screwdriver-adjustable power taps
  • Lightweight, sealed enclosur
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires