Select Country and Language Canada / French
Changer de pays
CS-2HDDD131Z1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CS-2HDDD131Z1 | Sentry 1U Rack Mount Smart Power Monitor CDU, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, 20 Amp, Output: (2) NEMA L15-20R Cord Set, 3 ft (0.9 m), Input Cord: (2) NEMA L15-20P Cordset, 10 ft (3 m)

  • Réf. fabricant CS-2HDDD131Z1
  • PART #558456
Number of Outlets: 2
Type: RACK MOUNT PDU
Caractéristiques
  • Input current monitor- Precisely measure the aggregate current draw (in amps) on each power circuit, networked verification via web browser or serial screen
  • High-density- 3-Phase 208-240V 20 and 30-Amp
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • Environmental monitoring - Supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • New digital TRMS current monitoring ensures accuracy
  • Alerts - Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Remote power monitoring- Monitor input power via IP or serial interface
  • HTTP/HTTPs web configuration and control- Use the sentry web interface to configure each unit, including network settings and outlet naming. SNMP traps for environmental and power thresholds and firmware updates. Also use the web interface to monitor key values, including amperage load(s), temperature/humidity and other environmental conditions. SSL security provides a secure HTTPs connection
  • SNMP management and event notification- The Sentry family of products supports the Simple Network Management Protocol (SNMP). This allows network management systems to use SNMP requests to retrieve information such as input power, temperature and humidity. The Sentry includes an SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension (Sentry3 MIB) is also supported to provide remote power control. SNMP traps can be generated for various events, including input current load thresholds (minimum and maximum), temperature thresholds (minimum and maximum), humidity thresholds (minimum and maximum), water indication, and closed contacts (cabinet doors open/close)
  • 1U enclosure- A horizontal enclosure that occupies 1U horizontal rack space in the equipment cabinet which typically mounts on the back of a 19 or 23 inch rack
  • Secure access- SSH or SSL Protection: Secure Shell (SSH), known as Secure Socket Shell, is a Unix-based command interface and protocol for securely getting access to a remote device. Sentry supports SSHv2. Secure Sockets Layer (SSL) is a commonly-used protocol for managing the security of a message transmission on the Internet. SSL is an integral part of most Web browsers (clients) and Web servers. Sentry supports SSLv3/TLSv1
  • Integrated temp/humidity probe support- (2) RJ-style connectors located on the face panel of the PD
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires