Select Country and Language Canada / French
Changer de pays
CS-36VDE413 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CS-36VDE413 | 0U Rack Mount Smart CDU, Outlets: (36) IEC 60320/C13, Input: 208 Volt, 3 Phase Delta, 50/60 Hz, 30 Amp, Output: 208 Volt, Input Cord: NEMA L15-30P Cordset, 10 ft (3 m), Bottom/Base Cord Entry

  • Réf. fabricant CS-36VDE413
  • PART #558476
Number of Outlets: 36
Type: RACK MOUNT PDU
Caractéristiques
  • The IP PDU can be remotely monitored, but cannot be remotely powered down
  • Branch circuit protection - the server technology Sentry CDU Family meets the UL 60950-1 requirement for branch circuit protection
  • Local and Network Input Current Monitoring- Exclusive Digital True RMS current monitoring is critical to preventing overloads in high-density computing environments. LED digital display on the IP PDU enclosure reports the aggregate current draw of the branch circuit. The monitoring information ca n also be accessed over IP using a web browser or SNMP alerts
  • Temperature and humidity- The IP PDU supports two external 10 ft (3 m) probes. Each of these probes measures both Temperature and humidity. Receive SNMP-based alerts or email notifications from your IP PDU when conditions exceed defined thresholds
  • Zero U PDU- The IP PDU is available in a vertical enclosure that occupies Zero Vertical U of rack space in the equipment cabinet. They mount on the back rails or in the cavity space of the cab inet
  • Add a redundant PDU - connect an expansion cabinet power distribution unit to any IP PDU to monitor two power input circuits under 1 IP address
  • SNMP management and event notification- The IP PDU supports SNMP. This allows network management systems to use SNMP requests to retrieve information. The IP PDU includes SNMP v1 agent supporting standard MIB I and MIB II objects. A private enterprise MIB extension is also supported to provide network access power information. SNMP traps can be genera ted for various events
  • Secure access- SSH or SSL Protection: SSH is a Unix-based command interface and protocol for securely getting access to a network access device. The IP PDU support SSHv2. SSL is a commonly-used protocol for managing the security of a message transmission on the Internet. The IP PDU supports SSLv3/TLSv1
  • LDAP/LDAPS- The IP PDU supports Lightweight Directory Access Protocol (LDAP) version 3 including LDAPS (LDAP over TSL/SSL). This support enables authentication with LDAP serve rs. Administrators can pre-define and configure a set of necessary LDAP groups and access rights for each group
  • RS-232 Control- Serial control via any device with a bi-directional serial port, including a PC, laptop, KVM switch, console port access sw itch, or terminal server
Spécifications
  • 0U Rack Mount Smart CDU
  • Input Voltage: 208 Volt, 3 Phase Delta, 50/60 Hz
  • Output Voltage: 208 Volt
  • Amperage Rating: 30 Amp
  • Input Cord: NEMA L15-30P Cordset, 10 ft (3 m), Bottom/Base Cord Entry
  • Outlets: (36) IEC 60320/C13
  • Communications: 10/100 BaseT Ethernet, HTTP/HTTPS, SSLv3/TLSv1, SNMPv2, SSHv2, Telnet, LDAPv3/LDAPS, TACACS+, RADIUS, RS-232 (Serial)
  • Dimension: 68.000 Inch x 1.750 Inch x 3.230 Inch
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires