Select Country and Language Canada / French
Changer de pays
CS-48VDX458A1 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CS-48VDX458A1 | Sentry 0U Rack Mount Smart CDU, Outlets: (36) IEC 60320/C13 (12) IEC 60320/C19, Input: 208 Volt, 3-Phase Delta, 50/60 Hz, 60 Amp, Input Cord: IEC 60309 60 Amp, Cordset, 10 ft (3 m)

  • Réf. fabricant CS-48VDX458A1
  • PART #558493
Number of Outlets: 48
Type: RACK MOUNT PDU
Caractéristiques
  • High-density- Single-power input feed, 48 outlets per enclosure (Quantity 36 IEC 60320 C13 and 12 C19 outlets)
  • High Power Distribution- Three phase 208-240V power options, 50 and 60 Amp power input feed
  • Per Input Power Sensing (PIPS) input power monitoring- Precisely measure the aggregate current draw (in ampere) on each input power phase. On-site veri cation of the input current with the LED digital display. Remote veri cation via web browser or serial screen
  • IP access and security- Web interface, SSL, SSH, telnet, SNMP, FTP, SNTP, Syslog, LDAP, LDAPS, RADIUS, TACACS and RS-232 access
  • SNMP traps and alerts- Provide automated SNMP-based alarms or email alerts for power and environmental conditions
  • Environmental monitoring - Each smart CDU supports two external temperature and humidity probes and reports conditions thru the user interface without the need for additional IP addresses
  • Add an expansion module - Connect the smart expansion CDU (CL) to a master unit (CS) for power monitoring of separate power circuits from a single IP address
  • LDAP/LDAPS- The sentry family of products supports Lightweight Directory Access Protocol (LDAP) version 3 including LDAPS (LDAP over TSL/SSL). This support enable authentication with LDAP servers, user accounts do not need to be individually created locally on each sentry device. This allows administrators to pre-define and configure (in each sentry product and in the LDAP server) a set of necessary LDAP groups and access rights for each. User's access rights can then be assigned or revoked simply by making the user a member of one or more pre-defined sentry LDAP groups. User account can be added, deleted or changed in the LDAP server without any changes on individual sentry products. Sentry LDAP support has been tested in the following environments- Microsoft Active Directory (MSAD), Novell eDirectory (eDir) and Open LDAP
  • RS-232 Control- Serial control via any device with a bi-directional serial port, including a PC, laptop, KVM switch, console port access switch, or terminal server
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires