Select Country and Language Canada / French
Changer de pays
CS14H-MLC-HD | GARRETTCOM

GARRETTCOM | CS14H-MLC-HD | Magnum Hardened Ethernet Converter Switch with one 100Mb multimode MLC fiber port and two 10/100 RJ45 switch ports with auto-cross and auto-negotiating support. Two sets of LEDs for viewing from any direction.

  • Réf. fabricant CS14H-MLC-HD
  • PART #510300
Type: MEDIA CONVERTER
Description

The Magnum CS14H Hardened units are for factory floor applications. The CS14H models are built with high-grade components and are onstructed using special thermal techniques (patent pending) and a metal case for heavy duty industrial jobs. In addition to a Hardened AC power option and jack, terminals for internal DC power choices at 8 to15V, 24V or -48V DC are included. The ambient temperature rating is for industrial use. No internal air flow is required for cooling, so it resists dust, dirt, moisture, smoke and insects. Mounting options include stand-alone panel-mounting, DIN-Rail, or rack-mount tray.

Caractéristiques
  • Provides one 100 Mb fiber port and two (2) 10/100 copper switch ports
  • Two RJ45 ports support IEEE 802.3u to enable attaching any 10 Mb or 100 Mb device
  • Three models for three application environments:
  • - Office, wiring closet
  • - Factory floor
  • - Ooors
  • AC power for all models, Factory floor and Outdoor models also have integral DC terminal blocks
  • Same packaging and mounting options as the popular Magnum 14-Series Media Converters
Applications

The Magnum CS14 family of Converter Switches with a 100 Mb Fiber port built in covers the full range of application environments, with regular (office), Hardened (factory floor), and Premium-rated (outdoor) versions. Extra features for heavy-duty and extended temperature operation ranges are included selectively in the Hardened factory-floor and Premium-rated outdoor models. This selection of models and fiber port types offers the
best price-to-value ratio for each user and installation. Where a Media Converter might have been used, a Converter Switch offers a better value. The compact package is ideal for network edge installations, and is able to be conveniently mounted to suit any application.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires