Select Country and Language Canada / French
Changer de pays
CS361N/HL10 | PLANTRONICS

PLANTRONICS | CS361N/HL10 | CS361N / HL10 (Binaural With Lifter)

  • Réf. fabricant CS361N/HL10 | 70540-06
  • PART #326289
Style: OVER THE HEAD
Type: WIRELESS HEADSET SYSTEM
Description

Recommended upgrade: CS500 Series Plantronics legendary CS family is setting a new wireless standard for desk phone communication with the CS500(tm) Series. Still interested in SupraPlus Wireless, read on... The CS361N/HL10 SupraPlus dual earpiece, wir eless system delivers premium audio quality up to 300 feet from a desk phone, Sleek, stylish over-the-head design can be worn comfortably for hours. Remote call control propvides convenience and flexibility. Handset lifter makes answering easy when not near your desk.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires