Select Country and Language Canada / French
Changer de pays
CS3641 | SPECIFIED TECHNOLOGIES STI

SPECIFIED TECHNOLOGIES STI | CS3641 | The SpecSeal Composite Sheet 36 x 41 in. (92 x 104 cm)

  • Réf. fabricant CS3641 | 14136
  • PART #305974
Type: FIRE STOP
Description

SpecSeal Composite Sheet is a lightweight, rigid fire resistant panel consisting of an intumescent layer bonded to a galvanized steel sheet reinforced with steel wire mesh covered with aluminum foil. SpecSeal Composite Sheet is designed to seal medium to large size openings with a variety of different penetrants in both fire-resistance rated floors and walls.
When exposed to temperatures in excess of 350F (177C), SpecSeal Composite Sheet expands minimum 15x to form a dense insulative char that minimizes heat transfer.

Caractéristiques
  • Lighter weight for easy handling and fabrication and less hanging weight on walls
  • Less than 1/2 in. the thickness of the traditional composite sheet products
  • Easier to fabricate as it can be cut and installed with common sheet metal tools
  • Higher intumescence expanding up to 15 times when exposed to temperatures in excess of 350F (177C)
  • UL Classified
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires