Select Country and Language Canada / French
Changer de pays
CS70 | PLANTRONICS

PLANTRONICS | CS70 | CS70 WIRELESS HEADSET SYSTEM WITH VOICE TUBE DECT 6.0

  • Réf. fabricant CS70 | 70480-01
  • PART #329290
Style: OVER THE EAR
Type: WIRELESS HEADSET SYSTEM
Description

Communicate in style and unmatched comfort with the Plantronics CS70 Wireless Office Headset System. Ideal for on-the-move office executives, the CS70 boasts a lightweight, over-the-ear design that combines sophisticated style with all-day wearing comf ort. Whether moving between meetings, conferring with colleagues, or taking calls in offices, executives can use the CS70 to go wherever business takes them up to 300 feet from their desk phone. Leading-edge, voice-dedicated DECT 6.0 technology provide s best-in-class audio quality, digitally-secure communications, and the lowest probability of interference with other wireless devices. The discreet Voice Tube delivers superior audio clarity.


This part is discontinued by supplier with no suggested eplacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires