Select Country and Language Canada / French
Changer de pays
CSG14H-SX-HD | GARRETTCOM

GARRETTCOM | CSG14H-SX-HD | Hardened Gb Ethernet Converter Switch with one Gb fiber port and two triple-speed 10/100/1000 RJ45 switch ports with auto-cross and auto-negotiation.

  • Réf. fabricant CSG14H-SX-HD
  • PART #510282
Type: MEDIA CONVERTER
Description

The Magnum CSG14H Hardened units are for factory floor applications. Any fiber port type may be selected. The CSG14H models are built with highgrade components and are constructed using special thermal techniques (patent pending) and a metal case for heavy duty industrial jobs. In addition to a Hardened AC power option and jack, terminals for internal DC power choices at 12V, 24V or -48V DC are included. The ambient temperature rating is for industrial use. No internal air flow is required for cooling, so it resists dust, dirt, moisture, smoke and insects. Mounting options include panel-mounting (brackets included), DINRail mounting or mounting via a rack-mount tray.

Caractéristiques
  • Provides one Gb fiber port and two (2) 10/100/1000 copper switch ports
  • Two RJ45 ports are triplespeed auto-negotiating to enable attaching any 10 Mb or 100 Mb or 1000 Mb (Gb) device
  • Two models for heavy-duty application environments:
  • - Hardened for Fatory Floor
  • - Premium-rated for -40 to 85ºC, and outdoors
  • Integral terminal blocks for DC power input, external AC power supply optional
  • Same packaging and mounting options as popular Magnum 14-Series Converter Switches and Media Converters
Applications

The Magnum CSG14 family of Gb Converter Switches with a Gb Fiber port built-in covers the full range of Gb fiber port choices. Models available provide a) fixed Gb fiber ports for short distance SX fiber, b) fixed Gb fiber ports for 2km multimode, c) fixed LC-type transceivers for robust single-mode Gb fiber, and d)SFP ports (Small Form-factor Pluggable) for flexible choices of the transceiver distance needed. The compact package is ideal for industrial network edge installations. Where a Gb Media Converter might have been used, a Gb Converter Switch offers a better value.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires