Select Country and Language Canada / French
Changer de pays
CSN14P-24VDC | GARRETTCOM

GARRETTCOM | CSN14P-24VDC | Magnum Premium-rated Converter Switch, one 10Mb multimode fiber port and two 10/100 RJ45 switch ports with auto-cross and auto-negotiating support. Two sets of LEDs for viewing from any direction. Internal 24 V DC (range 18V to 36V) power supply.

  • Réf. fabricant CSN14P-24VDC
  • PART #510281
Type: MEDIA CONVERTER
Description

The Magnum CSN14P Premium-rated units are for temperature un-controlled sheltered applications, typically located outdoors. The CSN14P
models are built with premium-grade extended temperature components, and use similar thermal techniques (patent pending) as the CSN14H Hardened units. In addition to a Premium-rated AC power option and jack, terminals for internal DC power choices at 8 to15V, 24V or -48V DC are
included. When used outdoors, the CSN14P should be sheltered from the elements. Mounting options include stand-alone panel-mounting, DIN-rail, or rack-mount tray.

Caractéristiques
  • Provides one 10 Mb fiber port and two (2) 10/100 copper switch ports
  • Two RJ45 ports support IEEE 802.3u to enable attaching any 10 Mb or 100 Mb device
  • Three models for three application environments: office, wiring closet; factory floor; outdoors
  • AC pwer for all models, Factory Floor and Outdoor models also have integral DC terminal blocks
  • Same packaging and mounting options as the popular Magnum 14-Series Media Converters
Applications

The Magnum CSN14 family of Converter Switches, with a 10 Mb Fiber port built in covers the full range of application environments with regular
(office), Hardened (factory floor), and Premium-rated (outdoor) versions. Extra features for heavy-duty and extended temperature operation ranges are included selectively in the Hardened factory-floor and Premium-rated outdoor models.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires