Select Country and Language Canada / French
Changer de pays
CST114-157 | PANDUIT

PANDUIT | CST114-157 | Cable Stripping Tool, strips cables 3/16" - 1 9/16" (4.8mm - 39.7mm)

  • Réf. fabricant CST114-157
  • PART #CST114-157
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - WIRE STRIPPING
Size / Capacity: NONE
Width / Diameter: NONE
Description

Cable stripping tool for stripping insulation from cables 3/16" to 1 9/16" diameter. Includes replacement cutting blade. Warranty: 90 days

Caractéristiques
  • Provides safe and easy stripping of cable insulation for cables 3/16 to 1 9/16 inches diameter
  • Cutting blade provides circular, spiral, and in-line insulation cutting
  • Spiral cut mode, tough/hard insulations peel off easily
  • In-line cut mode for use with softer insulation like neoprene
  • Unique blade profile for long life, low friction stripping of difficult insulations like rubber and silicon
  • Cutting blade easily adjusts to proper height to cut insulation without nicking conductor strands
  • Ergonomic shape for safe comfortable use
  • Compact design
  • Easy-fit replacement blade, one spare blade included with tool
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires