Select Country and Language Canada / French
Changer de pays
CT-1550 | PANDUIT

PANDUIT | CT-1550 | Crimps most Panduit #22, 10 AWG Nylon and Vinyl Insulated Terminals, Splices, and Disconnects The CT-1550 has the Red /Blue pocket closest to the pivot which provides a Reduced Crimp effort for those who make Red /Blue terminations

  • Réf. fabricant CT-1550
  • PART #208990
Conductor Size AWG/kcmil: 22 - 10 AWG
Copper Type: CRIMP
Type: COPPER
Caractéristiques
  • Specifically designed for the installation of Pan-Term(TM) terminals, disconnects, and splices
  • Controlled cycle mechanism assures high quality, consistent terminations
  • Ergonomic tool design assures operator comfort, safety, and performance
  • Polypropylene handles provide chemical resistance and a cushioned, non-slip grip
  • Multiple position locator facilitates a high quality repeatable crimp