Select Country and Language Canada / French
Changer de pays
CT-1551 | PANDUIT

PANDUIT | CT-1551 | Crimp Tool, Controlled Cycle, For Panduit #22 To #10 AWG Nylon And Vinyl Insulated Terminals, Splices And Disconnects, Steel Frame With Black Oxide Finish, Green Handles

  • Réf. fabricant CT-1551
  • PART #CT-1551
Drive / Blade: NONE
Grade: DUTY - GENERAL PURPOSE
Height / Depth: NONE
Length: NO LENGTH
Material: STEEL
Product Type: PLIERS - WIRE CRIMPING
Size / Capacity: NONE
Width / Diameter: NONE
Description

Crimps most Pan-Term #22 - #10 AWG nylon and vinyl insulated terminals, splices, and disconnects. The CT-1551 has the yellow pocket closest to the pivot which provides a reduced crimp effort for those who make yellow terminations.

Caractéristiques
  • Specifically designed for the installation of Pan-Term(TM) terminals, disconnects, and splices
  • Controlled cycle mechanism assures high quality, consistent terminations
  • Ergonomic tool design assures operator comfort, safety, and performance
  • Polypropylene handles provide chemical resistance and a cushioned, non-slip grip
  • Multiple position locator facilitates a high quality repeatable crimp
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires