Select Country and Language Canada / French
Changer de pays
CT-1700 | PANDUIT

PANDUIT | CT-1700 | Crimp Tool, controlled cycle, crimps Panduit non-insulated tubular terminals, lugs, splices and taps

  • Réf. fabricant CT-1700
  • PART #PAN-CT1700
Copper Type: CRIMP
Type: COPPER
Description

Crimps Panduit #8 - 2 AWG non-insulated tubular terminals (S series), #8 - 1 AWG copper code conductor lugs and splices, #8 - 2 AWG copper flex conductor lugs, #6 - 4 AWG dual rated aluminum lugs and splices and CTAPF10-16 to CTAPF3-12 copper taps. Inc ludes 5-position, color coded rotating die.

Caractéristiques
  • Contour Crimp(TM) crimping tools ergonomically designed to dramatically reduce stress in hand and wrist
  • Controlled cycle crimp mechanism assures a full crimp cycle for reliable terminations
  • Compact and lightweight, yet durable and reliable
  • Contoured handles and finger grips
  • "Two-Handed" handle design comfortably facilitates two-handed crimping
  • Cushioned non-slip grip material
  • Built-In ratchet device is releasable for added safety
  • Emergency mid-cycle release
  • Specifically designed for the installation of copper and aluminum compression connectors and copper tubular terminals
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires