Select Country and Language Canada / French
Changer de pays
CT-C6-02 | SIEMON COMPANY

SIEMON COMPANY | CT-C6-02 | Copper, Outlet, CT, UTP, Category 6, Single Port, RJ45, Angled, White, Punch down, T568A/B

  • Réf. fabricant CT-C6-02
  • PART #221448
Category: CATEGORY 6
Color: WHITE
Family: CT COUPLER
Market Name: VISION
Number of Ports: 1
Sub Family: CT6 JACKS
Termination: 110
Wiring: A/B UNIVERSAL
Description

The unique Siemon engineering innovations used in the design of the CT 6 couplers enables full compliance with category 6 connecting hardware specifications for all pair combinations up to 250 MHz.

Caractéristiques
  • Universal Wiring All outlets are compatible with both T568A and T568B wiring options
  • Superior Design Patented "gravity feed" design on angled couplers controls bend radius of mated modular cord and physically protects the connection point from being disturbed
  • Spring Door Option Angled CT 6 Couplers are available with optional spring doors to protect modular jacks from outside contaminants
  • Easy Installation Snaps quickly into CT faceplates or patch panels and can be easily removed using a small screwdriver
  • Backward Compatibility Can be used with MC 5 modular cords for category 5e compatibility
  • Familiar Terminations Utilizes standard 110 termination tools
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires