Select Country and Language Canada / French
Changer de pays
CT-V900-A | CDVI AMERICAS

CDVI AMERICAS | CT-V900-A | The CT-V900-A 2-door controller is at the heart of every Centaur access control system. The Centaur Server, hardware expansion modules, multi-purpose inputs, card readers, keypads and outputs are connected directly to the CT-V900-A

  • Réf. fabricant CT-V900-A
  • PART #379165
: -----
: 10000
: 12/24DC
: 16
: 24AC
: INDOOR
: IPWRCONT
: RS485
: SURFACE
: WINDOWS
Environmental: INDOOR
Input Voltage: 24 VOLTS AC
Interface: RS485
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 16
Number of Users: MORE THAN 2000
Output Voltage: 12 OR 24V DC
Product Type: IP WIRELESS CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The CT-V900-A is at the heart of every Centaur access control system. The Centaur Server, hardware expansion modules, multi-purpose inputs, card readers, keypads and outputs are connected directly to the CT-V900-A. Multi-controller systems are networked via the RS-485 communication bus (or using the optional CA-ETHER-A over a TCP/IP network). Distributed database architecture allows each controller to make split-second decisions without the need for the Centaur server. Lightning-quick, robust and remarkable stability make the CT-V900-A the professionals choice.

Caractéristiques
  • Control 2 doors (Reader In / REX Out) or 1 Door (Reader In / Reader Out)
  • Add up to 6 more doors to the CT-V900-A using the CA-A470-A expansion module
  • 10,920 on-board card database
  • 256 Schedules
  • 256 Access Levels
  • 2048 Event Buffer
  • 16 on-ts (*using ATZ 2R/3R)
  • 2 on-board 12 V DC or 24 V DC field-selectable lock outputs
  • 2 on-board Form C dry contact relay outputs (N/O - N/C)
  • Fully distributed database architecture (access decisions made locally)
  • Flash firmware - Upload firmwarehe Centaur Server
  • E-Bus technology add-on hardware modules can be up to 1220m (4000ft) away from the CT-V900-A
  • 2.5A switching power supply
  • Supports common Wiegand, Track 2 ABA (mag stripe) and BCD (keypad) formats
  • Easy maintenance with snap-ominal blocks
  • Battery backup functionality (2 x 12V 7AH gel-type batteries)
  • Lithium battery protection in case of complete power failure
Applications

SAP, ICAR and Biometric Integration

Spécifications
  • Communication
  • RS-485 controller - expansion module network (9.6k or 19,2k baud)
  • Connect modules up to 1220m (4000ft) away from the controller
  • Plug and play technology
  • RS-232 support to communicate with the Centaur software via serial port, dial-up orAN
  • Physical Specifications
  • Cabinet size: 39cm (15.5) high x 33cm (13) wide x 10cm (4) deep
  • PCB dimensions: 24.5cm (9.65) x 20.2cm (7.95)
  • Environment: 5C to 55C (41F to 133F)
  • Electrical Specifications
  • Power input: 24 V AC, 75VA or higher, 50/60 nsformer
  • Supply current: 2.5A maximum
  • Battery capacity: Two 12V DC, 7Ah, acid/lead gel cell batteries
  • Input Specifications
  • Reader Inputs/Ports: 2
  • Keypad Inputs/Ports: 2
  • Multi-purpose Inputs: 16 (using ATZ 2R/3R)
  • Output Specifications
  • 12/24V Dutputs: 2
  • Relays: 2 Form C Dry Contact 5A/30 V DC N.C/N.O.
  • Reader Outputs: Six 50mA Open collector outputs (Red/Green LEDs, Buzzer)
  • On-board Protection
  • Auxiliary outputs: 2.5A (24V DC), 1A (12 V DC & 5 V DC) fuseless protection
  • AC protection: 5A fBattery reversal: 7A fuse
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires