Select Country and Language Canada / French
Changer de pays
CT12 | PLANTRONICS

PLANTRONICS | CT12 | 2.4GHZ DSS CORDLESS HEADSET WITH BASE, REMOTE & HEADSET CALLER ID & IN-USE

  • Réf. fabricant CT12 | 63540-01
  • PART #263395
Type: WIRELESS HEADSET SYSTEM
Description

Suggested replacement products CT14 DECT Cordless headset phone. Interference-free calls,ideal size,hands-free convenience. Plantronics CT12 2.4 GHz DSS Cordless Headset Telephone (analog, single-line) is an ultra-compact single-line telephone, offerin g hands-free convenience and comfort. Includes convertible 2 in 1 headset for over-the-head stability or over-the-ear convenience, a noise-canceling microphone for superior sound clarity and Firefly, the unique in-use indicator light that lets others k now you are on the phone.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 2.4GHz DSS single-line cordless telephone with digital security and range
  • Caller ID / Call Waiting
  • Ultra-compact dial pad with integrated belt/clothing clip
  • 5.5 hours of continuous talk time; 10 days standby
  • Firefly in-use indicator light
  • 10-number speed dial, redial, mute
  • Built-in headset stand
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires