Select Country and Language Canada / French
Changer de pays
CT14 | PLANTRONICS

PLANTRONICS | CT14 | Headset Phone System, Cordless, Single Line Analog, Over-the-Head or Over-the-Ear, DECT 6.0, 1.9 GHz, 300' Range, 10 Hours Talk Time, Noise Canceling, Wi-Fi Friendly

  • Réf. fabricant CT14 | 80057-11
  • PART #382371
Call Waiting: YES
Caller ID: YES
Color: CHARCOAL
Data Port: NO
Flash Key: YES
Frequency: 1.9 GHZ
Hold Button: YES
Intercom: YES
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: NO
Type: CORDLESS PHONE
Description

Ideal for home and small-office use, the CT14 DECT 6.0 cordless headset phone offers enhanced sound quality and DECT 6.0 wireless technology for an interference-free wireless range of up to 300 feet. Equipped with everything your busy life and work req uire, the CT14 includes a convertible headset that can be worn over-the-head or over-the ear, a phonebook for up to 70 entries, a 30-caller ID memory with a simple "save to phonebook" feature, and a convenient charging base.

Caractéristiques
  • Interference-Free Wireless Voice-Dedicated DECT 6.0 Wireless Technology Provides Uncompromising Sound and Limits Interference from Wireless Networks and Home Appliances
  • Talk up a Storm Single-Line Analog Phone has up to 10 Hours of Talk Time and Includ es Features Like Caller ID, One-Touch Voice Mail Access, Mute and Volume Control
  • Hands-Free Convenience Ultra-Compact Take with You Dial Pad Features an Integrated Belt/Clothing Clip
  • Long-Range Mobility Work Outside, Pour a Cup of Coffee with a Range of up to 300 Feet These Activities Won't Interfere with Important Calls
  • Superior Sound Position Flexible Mouthpiece Where You Want it and Reduce Unwanted Background Noise with the Noise-Canceling Microphone
  • Choice of Wearing Styles Sleek and Comfortable, the Headset Can be Worn Over-the-Ear or Over-the-Head
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires