Select Country and Language Canada / French
Changer de pays
CT2-FP-02 | SIEMON COMPANY

SIEMON COMPANY | CT2-FP-02 | CT Single Gang Faceplate For 1 CT Coupler, White

  • Réf. fabricant CT2-FP-02
  • PART #162785
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 1
_Color: White
Description

At the work area, Siemon CT faceplates offer a sleek, clean appearance for mounting CT couplers. Designation labels cover the mounting screws (included) and provide ample circuit identification.

Caractéristiques
  • Write-on circuit designation labels protected by clear plastic cover conceal the mounting screws
  • Faceplates and CT couplers are available in a wide range of colors. Stainless steel versions are also available
  • UV resistant, high impact plastic prevents color fading and provides added durability
  • Sheets of designation labels can be ordered for use with desktop printers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires