Select Country and Language Canada / French
Changer de pays
CTAP4/0-2-X | PANDUIT

PANDUIT | CTAP4/0-2-X | Copper Compression CTAPs, Heavy Duty, 3/0-4/0 AWG STR Run, #6-#2 AWG SOL or STR Tap

  • Réf. fabricant CTAP4/0-2-X
  • PART #PAN-CTAP4/0-2-X
Component: COMPRESSION TAPS
Connection Type: COMPRESSION
Material Rating: COPPER
Description

Copper Compression CTAP, Heavy Duty, 3/0-4/0 American Wire Gauge (AWG) Stranded Conductor (STR) Run, No. 6-No. 2 American Wire Gauge (AWG) Solid Conductor (SOL) or Stranded Conductor (STR) Tap, For tapping into unbroken continuous main, as a wire joint or two-way splice, Made from heavy wall, extruded, high conductivity copper, provides high strength and premium electrical properties, UL Listed per UL 486 for use up to 35 KV and temperature rated 90 Degrees Celsius when crimped with Panduit and spec ified competitor crimping tools and dies, UL Listed per UL 467 for grounding and bonding suitable for direct burial in earth or concrete when crimped with Panduit and specified competitor crimping tools and dies.

Caractéristiques
  • For tapping into unbroken continuous main, as a wire joint or two-way splice
  • Wide wire range-taking capability minimizes inventory requirements
  • Made from heavy wall, extruded, high conductivity copper; provides high strength and premium electrical properties
  • UL Listed per UL 467 for use up to 35 KV and temperature rated 90C when crimped with PANDUIT and specified competitor crimping tools and dies
  • UL Listed for grounding and bonding suitable for direct burial in earth or concrete when crimped with PANDUIT and specified competitor crimping tools and dies
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires