Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | CTG-1 | Clock Controlled Tone Generator

  • Réf. fabricant CTG-1
  • PART #239580

Viking's model CTG-1 is a clock controlled tone generator designed to provide accurately timed alert tones or buzzer sounds over an existing paging system.

The CTG-1 can be programmed to output single, double or triple alert tones or buzzer soundwith up to 128 events in a 24 hour period. These tone/buzzer sounds are ideal for indicating the start and end of shifts, break times, lunch periods, etc. for factories, schools, or any business requiring an audible indication of specified times. Each day of the week can be programmed to either on or off, allowing you to turn off the alert tones during specific days of the week (weekends, etc.)

Must be a reseller to purchase this product

  • Accurate 24 hour digital time clock displays hours and minutes
  • User programmable 24 hour, 128 event timer
  • Programmable day of week on/off feature
  • Programmable single, double or triple alert tone output (selectable bong or buzzer)
  • Three contact closurcontrolled sounds:
  • 1) Emergency siren (yelp) sound
  • 2) Temporal (slow whoop) evacuation signal
  • *NFPA/ANSI compliant when used with supporting equipment 3) Doorbell (chime) sound
  • Volume controllable, 600 ohm line level audio output
  • Non-volatile prograng memory
  • Battery backup for maintaining clock time with factory installed 9V NiMh rechargeable battery
  • Two sets of DPDT relay contacts for muting paging or background music during alert tones
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires