Select Country and Language Canada / French
Changer de pays
CTG-2 | VIKING ELECTRONICS

VIKING ELECTRONICS | CTG-2 | Clock Tone Generator

  • Réf. fabricant CTG-2
  • PART #479934
Description

Viking's model CTG-2 is an advanced clock controlled tone/message

generator designed to provide accurately timed tones and/or messages

over your existing paging system. This provides a cost effective way of signaling school period changes, factory ifts, breaks, lunch periods, etc. The CTG-2 has four programmable trigger inputs which are ideal for triggering emergency alert tones/messages to indicate fire evacuation, severe weather, lock down, all clear or can be used in store caster applications for "customer service required" announcements, etc. The CTG-2 can also be used as a master clock to synchronize Viking CL Series wireless clocks (see DOD# 466).



The CTG-2 comes equipped with up to 6 minutes of CD quality WAV file audio storage foup to 14 different tone/messages. The unit is factory loaded with common school, business and factory tones but can be programmed with your custom tones/messages or updated from the list of Wav files from the Viking web site. The CTG-2 can be programme d with up to 14 schedules and up to 1,000 events allowing you to program an entire year or multiple years of schedules in advance. Once programmed you can change the CTG-2's schedules or turn the unit on or off remotely from any touch tone phone. The C TG-2's extremely accurate time base can be manually synchronized, synchronized with 50 or 60 Hz power or can be programmed to periodically synchronize to the Atomic clock via its internal modem.



The CTG-2 comes with programming software and a USB rt to allow PC programming of timed events, schedules, Atomic clock synchronization, wave file download, message volume, day light savings time, leap year, auxiliary relay control, etc.



Must be a reseller to purchase this product

Caractéristiques
  • Up to 14 Schedules and up to 1,000 Events
  • 6 minutes of CD quality WAV file record time
  • Up to 14 different tones or messages
  • 4 programmable trigger inputs for emergency tones, etc.
  • Automatic Day Light Savings Time and leap year correction
  • Pble Atomic Clock synchronization
  • USB PC programming software included
  • RS485 clock SYNC terminals for remote Master Clock control of Viking CL Series RF synchronized clocks
  • Non-volatile memory with 4 hour clock back up
  • Factory loaded with schotory tones and evacuation signals (ANSI S3.41), etc.
  • Remote phone programming for on/off, schedule changes, time sync and resetting trigger inputs
  • Remote program via TCP/IP network when used with a USB over IP network hub
  • Page trigger outputs (1DC and DPDT relay)
  • Programmable Auxiliary relay contacts (DPDT)
  • 24 hour digital clock displays hours & minutes
  • One mono line level pre-amp input and two audio outputs
  • Built-in 2 watt mono audio amplifier
  • Master volume control
  • Programmabcontrol per tone/message
  • Time base selection: Atomic clock, 50/60Hz or internal
  • Programmable message repeat count for trigger inputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires