Select Country and Language Canada / French
Changer de pays

TALKAPHONE | CU-8R | Recess-Mounted Area of Rescue Command Unit with 8 station capacity

  • Réf. fabricant CU-8R
  • PART #274465

Recess-Mounted Area of Rescue Command Unit w/ 8 station capacity

Must be a reseller to purchase this product

The part has been discontinued by the supplier.

  • Accommodates up to 8 ADA compliant Area of Rescue Stations
  • Stations are powered by Command Unit
  • LEDs on Command Unit indicate calling Station and line status
  • On-site calling requires no outside phone lines
  • Off-site calling requires only one phone line for up to 8 Stations:
  • line seizure eliminates need for dedicated phone line
  • Blinking LEDs indicate Stations that are waiting to be answered.
  • When first call is completed, 2nd call is automatically placed, phone rings
  • and strobe/siren is activated
  • Siren is activated when Emergency call is first detected, shuts off when call has been answered
  • Strobe is activated when Emergency call is first detected and remains active for duration of call
  • Included UPS (mounted outside cabinet) provides 4 hour power back-up in case of power failure
  • Includes built-in phone