Select Country and Language Canada / French
Changer de pays

SALTO SYSTEMS | CU4200US | XS4 2.0 Auxilliary Controller

  • Réf. fabricant CU4200US
  • PART #691626

SALTO's latest Control Unit makes it even easier to bring superior access control to your facility thanks to the ability to control and manage multiple doors through one Ethernet connection and one IP address. This means that extending SALTO access con trol benefits to all those doors where a stand-alone electronic escutcheon cannot be fitted (electric strikes, magnets, barriers, elevators, etc.) is even easier and more cost-effective.

Requires CU42E CU.

Must be a reseller to purchase this produc

  • Online IP based door controller
  • Two wall reader connection that can be configured as 2 different doors or one door reader in and reader out locking
  • Antipass-back mode available by connecting 2 wall readers and set up as one door
  • 4 relay outputs
  • 6 inps to connect to:
  • -Door detector, request to exit switch (RTE), office switch
  • 2 different tampers:
  • -One tamper input
  • -And one tamper switch
  • -Door monitoring and tamper monitoring via contacts input (intrusion alarm and door left opened alarm)
  • -To bed with all SALTO XS4 2.0 Readers (WRDxxxx, WRM90041 and WR9004FS1 series)
  • -Virtual network capable through SALTO Virtual Network technology
  • -All communications between the carrier and the wall reader are encrypted and secure
  • -The maximum cable length etween the door controller and the wall reader is up to 400 meters (Depending on the cable)
  • -Connection to the wall reader using 4 wire connection, twisted pair
  • -Power consumption: 12V DC 400mA (without XS4 2.0 readers), supplied by an adaptor. PoE version to be released
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires