Select Country and Language Canada / French
Changer de pays
CV100-59AW | CRIMSON AV

CRIMSON AV | CV100-59AW | Complete Unistrut ceiling installation kit with telescoping adjustment for 10" to 32" screens

  • Réf. fabricant CV100-59AW
  • PART #703495
Description

Ideal for security monitor/camera combinations in a warehouse setting. Attaches to Unistrut tracking with ability to align the whole system after it is installed. Features downward tilt of up to 25, 360 rotation and continuous telescoping adjustment for variable drop lengths to provide perfect screen positioning. Includes hardware for connecting to Unistrut as well as monitor hardware. Open top mounting slots in the adapter plate simplify the process of hanging the monitor by freeing the installer 's hands, simply hang the screen and attach bottom screws to lock in place. UL Listed.

Caractéristiques
  • VESA compatible 75x75mm, 100x100mm
  • Telescoping adjustments from 5'-9'
  • Adapter easily attaches to unistrut
  • Up to 25 of continuous tilt and 360 rotation
  • Through-column cable routing for an uncluttered look
  • Post installation leveling
  • Leveling mecha located at top, allowing for the pole and monitor to be leveled
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires