Select Country and Language Canada / French
Changer de pays
CVC-RGB6C+2PR/HRXFP-1000 | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | CVC-RGB6C+2PR/HRXFP-1000 | 6 coax 26 AWG and 2 pair 22 AWG plenum, 1000ft.

  • Réf. fabricant CVC-RGB6C+2PR/HRXFP-1000
  • PART #590873
Approx. Wt. lb./1,000 ft.: 126
Component 1 AWG Size Lock Power: 18-4C
Component 2 AWG Size Door Contact: 22-2C
Component 3 AWG Size Rex Spare: 22-4C
Component 4 AWG Size Card Reader: 22-3P
Conductor Count: 2 PAIRS
Conductor Material: BARE COPPER
Conductor Size: ALL COMPOSITE CABLES
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FFEP-FOAMED FEP
Jacket Color: GRAY (SLATE)
Jacket Material: PVDF-POLYVINYLIDENE FLUORIDE, KYNAR
NEC Rating: DUAL LISTED CL2P & CMP
Nom. O.D. (in.): 0.435
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Description

Comprehensive CVC-RGB6C+2PR/HRXFP is made up of of six 26 awg mini coax conductors and two pairs of 22 awg shielded audio wires. The cable is finished with our exclusive flexible plenum jacket.This cable can be used to connect RGBHV plus composite video s

Caractéristiques
  • (6) 26 Awg Stranded High-Res Mini Coax
  • (2) 22 Pair Awg Wires for Audio
  • 95% Braid/100% Aluminum Shield
  • Flexible Plenum CMP Rated Jacket
  • 500 or 1000 ft put-ups
Spécifications
  • Coax Quantity: 6
  • Audio: 2 Pair 22 AWG Stranded Tinned Copper
  • Center Conductor: 26 AWG Stranded Tinned Copper
  • Conductor Colors: Red, Green, Blue, Black, Yellow, White
  • Dielectric: .072" Foam Fluorinated Ethylene Propylene
  • Inner Shield: 95% Tinned Coppe
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires