Select Country and Language Canada / French
Changer de pays
CVC320WPW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC320WPW | Waterproof B&W Camera with 8 IR LEDs, 60 ft. Cable, 3.6 mm Wide Angle Lens, Black Housing

  • Réf. fabricant CVC320WPW
  • PART #553193
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Resolution: 420 TVL
Signal Process: ANALOG
Caractéristiques
  • 3.6 mm wide angle lens
  • Completely waterproof with underwater operation capabilities to a maximum depth of 90 ft.
  • Nitrogen filled housing protects internal components
  • Available in black or white housings (60 ft. cable included with black model and 3 ft.cable included with white model)
  • Clip-on sunshield and mounting bracket included
  • RoHS compliant
  • 5 year warranty
Spécifications
  • Waterproof BW Bullet Camera
  • Body Construction: Brass Housing
  • Color: White
  • Sensor Type: 1/3 BW CCD
  • Pixel: 512 (H) x 492 (V)
  • Lens: 3.6 mm
  • Horizontal Resolution: 420 TVL
  • Electronic Shutter: Auto 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.02 Lux (IR LEDs Off), 0 Lux (IR LEDs On)
  • Signal To Noise Ratio: More Than 48 dB
  • Day/Night Mode: Yes
  • IR Distance: 33 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 8
  • Waterproof: Yes
  • Power Source: 12 Volt DC (UL and CSA Listed Power Supply Included), Scanning Frequency - 15.75 kHz (H)/60 Hz (V)
  • Power Consumption: 200 mA
  • Dimensions: 2 Inch Dia x 1.5 Inch Length
  • Weight: 7.4 oz
  • Operating Temperature: -20 to 120 deg F
  • Cable Length: 3 ft Power/Video
  • Environmental Conditions: Within 95% Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires