Select Country and Language Canada / French
Changer de pays
CVC6146SCS | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC6146SCS | High Resolution Color Indoor Dome Cameras with 2.8-12 mm DC Auto Iris Vari-focal Lens, Black Housing

  • Réf. fabricant CVC6146SCS
  • PART #447061
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 550 TVL
Signal Process: ANALOG
Description

Must be a reseller to purchase this product

Caractéristiques
  • BLC - Adjustable sensing area of 100 points on the screen: Adjustment of BLC ratio
  • White Balance - ATW, AWB, Fixed (pre-sets) or complete manual control of reds and blues
  • Camera Titles - On / Off: Easy user set-up
  • Day/Night - Color / B&W / Auto
  • Mirror Image - To reverse field of view
  • Full OSD control of all major camera functions
  • Privacy Screens - Easy user set-up and dynamic control for exact settings
  • Adjustability of several other camera functions including contrast, sharpness, CB-gain, etc.
  • 3-way axis camera
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires