Select Country and Language Canada / French
Changer de pays
CVC6245IHRW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC6245IHRW | Intensifier3 Series Indoor Dome Camera, 2.8-12 mm, White Housing

  • Réf. fabricant CVC6245IHRW
  • PART #553234
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 650 TVL
Signal Process: ANALOG
Caractéristiques
  • Now with Presets: Outdoor, Indoor, Elevator, Lobby, Hallway and Dark
  • 1/3 in. Sony Super HAD ll(TM) CCD
  • 2.8-12 mm auto iris vari-focal lens, dark grey housing
  • 650 lines of color resolution
  • Amplify existing light with no distance limitations
  • No plems caused by objects that reflect or absorb IR light sources
  • Minimum illumination 0.00002 Lux (Intensifier @ 512x)
  • Full OSD operation
  • Wall or ceiling mount
  • S/N Ratio more than 52 dB (weight on)
  • EZ mount system simplifies installation
Spécifications
  • Indoor Dome Camera
  • Color: White
  • Sensor Type: 1/3 Sony Super HAD II(TM) CCD
  • Pixel: Effective - 768 (H) x 494 (V), Total - 811 (H) x 508 (V)
  • Lens: 2.8 - 12 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 650 TVL
  • Electronic Shutter: 1/60 to 1/120000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm CVBS
  • Minimum Illumination/Sensitivity: 0.15 Lux (CDS Off), 0.00002 Lux (CDS On)
  • Signal To Noise Ratio: More Than 52 dB
  • White Balance Range: ATW/Outdoor/Indoor/Manual/AWC (1700 to 11000 deg K)
  • Day/Night Mode: Yes
  • Wide Dynamic Range: On/Off (Level Adjustable)
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC (Power Supply Not Included), Scanning Frequency - 15.734 kHz (H) and 59.94 Hz (V)
  • Power Consumption: 12 Volt DC, 250 mA
  • Dimensions: 5.47 Inch Dia x 3.82 Inch Height
  • Weight: 1.54 lb
  • Operating Temperature: 14 to 122 deg F
  • Mounting: Wall/Ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires