Select Country and Language Canada / French
Changer de pays
CVC627M | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC627M | Color Waterproof Marine Camera, 3.6 mm Wide Angle Lens, White Housing

  • Réf. fabricant CVC627M
  • PART #553240
PoE: NO
Signal Process: ANALOG
Caractéristiques
  • 3.6 mm wide angle lens
  • 600 TV lines of resolution
  • Waterproof: can stand up to extreme elements and full immersion in water
  • Attractive housing: white to blend in with your surroundings
  • Stainless steel white mount and screws; Will not rust
  • Great for marine applications: compatible with plotters that accept composite video inputs
  • IP67 compliant
  • 12 V DC / 24 V AC dual voltage operation
Spécifications
  • Color Waterproof Marine Camera
  • Color: White
  • Sensor Type: 1/3 Color CCD
  • Pixel: 768 (H) x 494 (V)
  • Lens: 3.6 mm Wide Angle, Electronic Iris
  • Horizontal Resolution: 600 TVL
  • Electronic Shutter: 1/60 to 1/100000 Sec
  • Video Outputs: 1 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.1 Lux (LED Off), 0 Lux (LED On)
  • Signal To Noise Ratio: 48 dB
  • IR Distance: 65 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 20
  • Waterproof: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 120 mA (LED Off), 370 mA (LED On)
  • Dimensions: 2.75 Inch Dia x 3.65 Inch Length
  • Weight: 12.5 oz
  • Operating Temperature: 14 to 120 deg F
  • Cable Length: 10 ft Power/Video Cable Included
  • Mounting: Wall/Ceiling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires