Select Country and Language Canada / French
Changer de pays
CVC627VFSCSW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC627VFSCSW | Weather-resistant IR Day/Night Color Camera with Vari-focal Lens, 2.8-12 mm, White Housing

  • Réf. fabricant CVC627VFSCSW
  • PART #553242
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: NO
Resolution: 650 TVL
Signal Process: ANALOG
Caractéristiques
  • 2.8-12 mm DC auto iris vari-focal lens, white housing
  • 1/3 in. Sony Super-HAD(TM) II CCD
  • 650 TV lines of resolution
  • True Day/Night capability
  • High resolution - 650 TV lines: vivid sharp picture in complete darkness
  • Full OSD operation
  • External focus and distance adjustment
  • Weather-resistant operation
  • 12 V DC / 24 V AC dual voltage operation
  • Easy mount bracket included
Spécifications
  • Weather-Resistant IR Color Camera
  • Color: White
  • Sensor Type: 1/3 Sony Super HAD II(TM) CCD
  • Pixel: 768 (H) x 494 (V)
  • Lens: 2.8 - 12 mm, Auto Iris, Vari-focal
  • Horizontal Resolution: 650 TVL
  • Electronic Shutter: Auto 1/60 to 1/100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm CVBS
  • Minimum Illumination/Sensitivity: 0 Lux (IR On), 0.01 Lux (IR Off)
  • Signal To Noise Ratio: 52 dB
  • White Balance Range: ATW/Manual/Automatic
  • Day/Night Mode: Yes
  • IR Distance: Up to 65 ft (Depending On Scene Reflection)
  • Number Of IR LEDs: 30
  • On-Screen Display: Yes
  • Power Source: 12 Volt DC/24 Volt AC Dual Voltage (Power Supply Not Included)
  • Power Consumption: 550 mA (LED On)
  • Dimensions: 10.5 Inch Length x 3.1 Inch Width x 3 Inch Height
  • Weight: 2.7 lb
  • Operating Temperature: 14 to 122 deg F
  • Environmental Conditions: 95% Maximum Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires