Select Country and Language Canada / French
Changer de pays

SPECO TECHNOLOGIES | CVC627W | Weather-resistant Day/Night Color Bullet Camera with Built-In IR LEDs, 6 mm, White Housing

  • Réf. fabricant CVC627W
  • PART #337028
Environment: INDOOR / OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
Position Type: FIXED
Resolution: 420 TVL
Signal Process: ANALOG

Built-In IR LEDs, 6 mm, White Housing

Must be a reseller to purchase this product

  • Day/Night operation: 20 built-in LEDs controlled by a CDS sensor allow this color camera to see a perfect B&W picture in the dark at distances up to 65 ft. (depending on scene reflection)
  • Weather-resistant: can stand up to any type of weather
  • Attractive housing: available in white, black and silver
  • IP67 compliant
  • 12 V DC/24 V AC dual voltage operation
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires