Select Country and Language Canada / French
Changer de pays
CVC637EXW | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC637EXW | Miniature Color Bullet Camera with Built-in Lens, 3.6 mm Lens, White Housing

  • Réf. fabricant CVC637EXW
  • PART #553243
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Resolution: 540 TVL
Signal Process: ANALOG
Caractéristiques
  • 3.6 mm fixed lens
  • 1/3 in. color Sony Super-HAD(TM) CCD
  • 540 TV lines of resolution
  • Miniature color bullet camera offers excellent color performance, ultra high resolution and low light capability of 0.1 Lux
  • Includes mounting bracket and screws
  • Compacnd lightweight for discrete installations
  • Weather-resistant operation
Spécifications
  • Miniature Color Bullet Camera With Built-In Lens
  • Body Construction: Aluminum Housing
  • Color: White
  • Sensor Type: 1/3 Color Sony Super HAD(TM) 410k CCD
  • Pixel: 768 (H) x 494 (V)
  • Lens: 3.6 mm, Fixed
  • Horizontal Resolution: 540 TVL
  • Electronic Shutter: Auto 1/60 to 1/120000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.1 Lux
  • Signal To Noise Ratio: More Than 50 dB
  • Power Source: 12 Volt DC (Power Supply Not Included)
  • Power Consumption: 150 mA
  • Dimensions: 2.7 Inch Length x 1 Inch Width x 1 Inch Height
  • Weight: 3.8 oz
  • Operating Temperature: 14 to 122 deg F
  • Environmental Conditions: Within 95% Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires