Select Country and Language Canada / French
Changer de pays
CVC638170 | SPECO TECHNOLOGIES

SPECO TECHNOLOGIES | CVC638170 | 960H Ultra Wide Angle Color Bullet Camera, 2.2 mm Lens, 170º Angle of View

  • Réf. fabricant CVC638170
  • PART #553249
Form Factor: BULLET
Lens Type: FIXED
PoE: NO
Resolution: 976 X 494
Signal Process: ANALOG
Caractéristiques
  • 170º field of view allows you to see small areas like elevators, vestibules, and counting rooms without any loss of coverage
  • The ultra-wide angle lens will fully view these small spaces when properly installed and positioned
  • 1/3 in. Sony Super HAD II(TM) color CCD
  • 700 TV lines of resolution
  • Miniature mounting bracket included
Spécifications
  • 960H Ultra Wide Angle Color Bullet Camera
  • Color: Black
  • Sensor Type: 1/3 Sony Super HAD II(TM) Color CCD
  • Pixel: Effective - 976 (H) x 494 (V), Total - 1020 (H) x 508 (V)
  • Lens: 2.2 mm
  • Viewing Angle: 170 Degree
  • Horizontal Resolution: 700 TVL
  • Electronic Shutter: Auto 1/60 to 100000 Sec
  • Video Outputs: 1.0 Vp-p, 75 Ohm
  • Minimum Illumination/Sensitivity: 0.001 Lux (Sense-Up On)
  • Signal To Noise Ratio: More Than 52 dB
  • Power Source: 12 Volt DC (UL and CSA Listed Power Supply Included), Scanning Frequency - 15.75 kHz (H)/60 Hz (V)
  • Power Consumption: 115 mA
  • Dimensions: 3.2 Inch Dia x 1.5 Inch Width
  • Weight: 6.53 oz
  • Operating Temperature: 14 to 122 deg F
  • Environmental Conditions: Within 95% Relative Humidity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires